Shop Klein Tools Limited Time Promotion
Main product image of Total Repair Kit for Watts 2" 009/LF009 (RK 009M2-T)
Magnifying glass
Hover image to zoom

Total Repair Kit for Watts 2" 009/LF009 (RK 009M2-T)

Brand:
Watts
SKU:
0887795
Rating:
(2)
Q&A:
(0)
Total Repair Kit for Watts 2" 009/LF009 (RK 009M2-T)
Magnifying glass
Hover image to zoom
$653.83 each
In Stock
In Stock
Get 32 Thu, Oct 15
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
2" LF009, 2" 009

Description

–
This 2 IN 009M2 total repair kit provides all the parts necessary to replace the major internal components of the applicable reduced pressure zone assembly. This kit consists of first check repair kit, second check repair kit, and relief valve repair kit. All parts are genuine and original to the valve.

Features:
  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts

    Specifications:
    • Lead Free: Yes
    • Compatible Series or Model: LF009M2, 009M2
    • Compatible Size Used On: 2 IN
    • Kit Contents: Relief Valve Repair Kit, First Check Repair Kit, Second Check Repair Kit, Retainer

Specs

–
Product Type:

Total Repair Kit

Application:

Replacement Part

Used With:

2" LF009

2" 009

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It is what I needed

Pprompt pickup and a availability
Mr. Chriss
Hamilton NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful product and fast delivery

Was wonderful, fixed the job at the ice plant
Don
San Antonio, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy