Shop Watts
Main product image of Complete Repair Kit for Watts 3/4" - 1" LFRK 909
Magnifying glass
Hover image to zoom

Complete Repair Kit for Watts 3/4" - 1" LFRK 909

Brand:
Watts
SKU:
0794066
Rating:
(13)
Q&A:
(0)
Complete Repair Kit for Watts 3/4" - 1" LFRK 909
Magnifying glass
Hover image to zoom
$520.28 each
In Stock
In Stock
Get 12 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This 3/4 and 1 inch total repair kit provides all the parts necessary to repair or replace the major internal components of the applicable reduced pressure zone assembly, lead free series 909. This kit consists of first and second check valve assemblies, relief valve assembly, and lubricant. All parts are genuine and original to the valve.

Features:
  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 3/4 and 1 inch reduced pressure zone assembly

    Specifications:
    • Lead Free: Yes
    • Compatible Series or Model: LF909, 909
    • Compatible Size Used On: 3/4 IN to 1 IN
    • Kit Contents: Relief Valve Repair Kit, First Check Repair Kit, Second Check Repair Kit

Specs

–
Application:

Replacement Part

Product Type:

Total Repair Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

worked

all or nothing, you cant mix and match it all has to be installed to work
Mb
denver co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Saved me $2500
Vance
Pace FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

Rebuilt a 1 1/2" Watts back flow valve. The kit had all the parts that were needed and enough grease. Always good to go back with OE parts, they always fit.
Bob
Mckinney, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Completely satisfied with ordering, delivery and installatio

Easy installation and immediately resolved my issue
Steve
Prescott, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great easy install

Great
Mr
Pittsburgh pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, good value

After 25 years the original had started to leak. This kit was easy to install, inexpensive, and brought the backflow preventer back to its original performance.
Ron
Fort Collins, Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

these replacement parts worked just great... got the job done nicely!
stephen
chicago, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rubber parts are rubber parts BUT Supply House is Great!

The kit was as represented. BUT, it was the great Supply House team that made all the difference in getting it to me, as promised, in less than 24 hours. They knew their products and their IT systems worked to ensure I was a satisfied customer! Thanks, Supply House!
SDW
Buffalo Grove, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect

Rebuild the backflow on a boiler system, everything fit and didn't leak.
Pk
Montana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rubber repair kit

I was excited to find this available! Great product!
Jim
Moscow, Idaho
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy