Shop Watts
Main product image of Lead Free 1-1/4" to 2" Complete Rubber Parts Kit (RK 909M1 RT)
Magnifying glass
Hover image to zoom

Lead Free 1-1/4" to 2" Complete Rubber Parts Kit (RK 909M1 RT)

Brand:
Watts
SKU:
0794070
Rating:
(0)
Q&A:
(0)
Lead Free 1-1/4" to 2" Complete Rubber Parts Kit (RK 909M1 RT)
Magnifying glass
Hover image to zoom
$163.99 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1-1/2", 2"
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

Complete Rubber Parts Kit Includes: disc assembly, seat O-rings, RV diaphragm, RV O-rings, piston O-rings, cover O-rings and lubricant

Specs

–
Size:

1-1/4"

1-1/2"

2"

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Lead Free 3/4" to 1" Complete Rubber Parts Kit (RK 909 RT)
SKU: 0794069
Watts

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy