Shop Watts
Main product image of Total Relief Valve Kit for Watts 1-1/4" to 2" Lead Free 909
Magnifying glass
Hover image to zoom

Total Relief Valve Kit for Watts 1-1/4" to 2" Lead Free 909

Brand:
Watts
SKU:
0794060
Rating:
(1)
Q&A:
(0)
Total Relief Valve Kit for Watts 1-1/4" to 2" Lead Free 909
Magnifying glass
Hover image to zoom
$544.55 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
1-1/4", 1-1/2", 2"

Description

–
Includes: relief valve assembly, seat, seat O-ring, 2 piston O-rings and lubricant

Specs

–
Product Type:

Total Valve Repair Kit

Application:

Replacement Part

Lead Free:

Yes

Size:

1-1/4"

1-1/2"

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this product again

Rebuild a backflow device. Fast delivery and great price.
JB
Fairfield, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy