Shop Watts
Main product image of 909-AGF Air Gap
Magnifying glass
Hover image to zoom

909-AGF Air Gap

Brand:
Watts
SKU:
0881378
Rating:
(0)
Q&A:
(0)
909-AGF Air Gap
Magnifying glass
Hover image to zoom
$280.82 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-5/8" Width
Product Highlight: Height
3-5/8"
Product Highlight: Used With
957 QT, 909 QT, 909 OSY

Description

–
Series 909 air gaps for RPZ backflow preventers provide the unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel.

This model should be used with 2" RPZ backflow preventers.

Specs

–
Product Type:

Air Gap

Weight (lbs):

2 lbs

Width (Inches):

3-5/8"

Height:

3-5/8"

Used With:

957 QT

909 QT

909 OSY

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy