Apply to be a TradeMaster!
Main product image of 2" Lead Free Bronze RPZ (LF009M2QTFS2)
Magnifying glass
Hover image to zoom

2" Lead Free Bronze RPZ (LF009M2QTFS2)

Brand:
Watts
SKU:
88004115
Rating:
(1)
Q&A:
(0)
2" Lead Free Bronze RPZ (LF009M2QTFS2)
Magnifying glass
Hover image to zoom
$1,284.20 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday

This item replaces: 0391007

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Body Pattern
Inline

Description

–
This 2 inch lead free copper silicon alloy reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. This assembly consists of a lead free body, NPT end connections, quarter turn ball valve shutoffs with tee handles, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements. This backflow assembly includes flood sensor with SentryPlus Alert(R) technology to detect excessive water discharges from the relief valve. When paired with an add?on connection kit, the sensor is activated to relay alerts for potential flooding events. Connection kit options include BMS, cellular communication, and the Sensor Control Monitor which enables integration with BAS via RS?485 Modbus or the Nexa(R) platform through Wi-Fi.

Features:
  • Features a flood sensor with SentryPlus Alert technology to detect continuous discharge from the relief valve
  • Add-on sensor connection kit to extend flood monitoring on compatible assemblies
  • Sensor Control Monitor integrates smart devices with BAS via RS?485 Modbus or the Nexa platform through Wi-Fi
  • Lead free copper silicon alloy body
  • NPT inlet and outlet connections
  • Quarter turn full port resilient seated ball valve shutoffs
  • Single access cover and modular check construction for the ease of maintenance
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for an economical repair

    Specifications:
    • Body Finish: Cast Copper Silicon Alloy
    • Body Material: Lead Free Copper Silicon Alloy
    • Brand: Watts
    • Buy American Act Compliant: YES
    • Inlet Connection Size: 2 IN
    • Inlet Connection Size-Metric: 50 MM
    • Inlet Connection Type: Female Threaded
    • Inlet Thread Type: NPT
    • Lead Free: Yes
    • Maximum Temperature-Fahrenheit: 180
    • Minimum Temperature - Celsius: 0.50
    • Minimum Temperature-Fahrenheit: 33
    • Outlet Connection Size: 2 IN
    • Outlet Connection Type: Female Threaded
    • Outlet Thread Type: NPT
    • Part Number: 88004115
    • Seat Material: Engineered Plastic
    • Series: LF009
    • ArmorTek Technology: No
    • Backflow Preventer Type: Reduced Pressure Zone Assembly
    • Body Pattern: Inline
    • Bypass: No
    • Cap And Tether: No
    • Disc Material: Silicone
    • Elbow Fitting: No
    • Hazard Protection Level: Health Hazard
    • Hot And Harsh Water: No
    • Hydrant Connection: No
    • Inlet Shutoff Valve Type: Quarter Turn Ball Valve
    • Maximum Working Pressure-BAR: 12.00
    • Maximum Working Pressure-PSI: 175
    • Meter Type: No Meter
    • Outlet Shutoff Valve Type: Quarter Turn Ball Valve
    • Polymer Coating: No
    • Pressure Operation: Continuous
    • Protection Type: Backpressure and Backsiphonage
    • Strainer: No
    • Technologies: Flood Detection
    • Tradename: None

Specs

–
Features:

Flood Sensor

Material:

Bronze

Connection Type:

Female Threaded

Body Pattern:

Inline

Valve Type:

Quarter Turn Ball Valve

Size:

2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" LF777SI Lead Free Brass Wye Strainer (Threaded)
SKU: 0379116
Watts

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality product

Fits and works as it should. Would purchase again.
Purchasing
Hammondsport
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy