Shop Watts
Main product image of 1" GB-C EPDM Hi-Temp Dielectric Gasket Kit
Magnifying glass
Hover image to zoom

1" GB-C EPDM Hi-Temp Dielectric Gasket Kit

Brand:
Watts
SKU:
0881427
Rating:
(0)
Q&A:
(0)
1" GB-C EPDM Hi-Temp Dielectric Gasket Kit
Magnifying glass
Hover image to zoom
$17.65 each
BOX UP & SAVE 4%
$421.50 box of 25
$16.86 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Used With
3001 Series, 3002 Series

Description

–
1" GB-C EPDM Hi-Temp Dielectric Gasket Kit (includes 2 Gaskets)
  • Hi-Temp
  • Kit Number: GB-C
  • Specs

    –
    Product Type:

    Replacement Part

    Size:

    1"

    Used With:

    3001 Series

    3002 Series

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1" LF3001A CxF Dielectric Union, Lead Free
    SKU: 0009866
    Watts
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy