Apply to be a TradeMaster!
Main product image of 1-1/4" GB-D EPDM Hi Temp Dielectric Gasket (Set of 2)
Magnifying glass
Hover image to zoom

1-1/4" GB-D EPDM Hi Temp Dielectric Gasket (Set of 2)

Brand:
Watts
SKU:
0881428
Rating:
(2)
Q&A:
(0)
1-1/4" GB-D EPDM Hi Temp Dielectric Gasket (Set of 2)
Magnifying glass
Hover image to zoom
$24.90 each
BOX UP & SAVE 5%
$593.50 box of 25
$23.74 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Used With
3001 Series

Description

–
1-1/4" GB-D EPDM Hi Temp Dielectric Gasket Overview:
  • Hi-Temp
  • Kit Number: GB-D

  • Specs

    –
    Product Type:

    Replacement Part

    Size:

    1-1/4"

    Used With:

    3001 Series

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Your simply the best

    Things that would not expect to find you always seem to have it and 99.9% of the time it's in stock and I have it the next day . The only way you could possibly get any better is if your wear house was next door
    Diamond Dave
    I travel for work now I'm in Fort Worth
    2 years ago
    Was this review helpful to you?

    Definitely easiest

    I wasn't looking forward to changing the 1 1/4" dielectric union on my boiler due to a slight leak more like seepage. So I'm going to try the new washer to try avoiding changing the hole fitting making it a lot easier. I couldn't find it locally. The Supply House came through for me again.
    Dave
    Trenton Michigan
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy