Shop Watts
Main product image of Dielectric Union Gasket Kit for 1-1/2" 3001 Series, GB-E
Magnifying glass
Hover image to zoom

Dielectric Union Gasket Kit for 1-1/2" 3001 Series, GB-E

Brand:
Watts
SKU:
0881429
Rating:
(1)
Q&A:
(0)
Dielectric Union Gasket Kit for 1-1/2" 3001 Series, GB-E
Magnifying glass
Hover image to zoom
$33.22 each
BOX UP & SAVE 4%
$794.50 box of 25
$31.78 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Used With
3001 Series

Description

–
1-1/2" GB-E EPDM Hi Temperature Dielectric Union Gasket Kit Overview:
  • Hi-Temp
  • Kit Number: GB-E

Specs

–
Product Type:

Replacement Part

Size:

1-1/2"

Used With:

3001 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" GB-C EPDM Hi-Temp Dielectric Gasket Kit
SKU: 0881427
Watts

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast service, right part, right price.

Fast delivery for hard to find part.
GH
Nevada
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy