Apply to be a TradeMaster!
Main product image of 919-AGC 3/4"- 1" Air Gap
Magnifying glass
Hover image to zoom
919-AGC 3/4"- 1" Air Gap
Magnifying glass
Hover image to zoom
0881576 has been discontinued
Discontinued July 2, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Air Gap for 1/2" 009, 3/4" 009M2/M3, 1/2 "to 1" 995, 3/4" to 1" 919 Series
Brand:
Watts
SKU:0881582
(0)
Order by today, receive 12 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Height
3-1/8"
Product Highlight: Used With
909 OSY, 909 QT
Product Highlight: Size
3/4", 1"

Description

–
This air gap is designed for 3/4" to 1" reduced pressure zone assembly, series 909, and provides an unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel. The installation of an air gap and drain line are recommended on reduced pressure zone assemblies. An air gap can be installed vertically or horizontally (vent elbow required for vertical installation).

Features
  • Metal construction
  • Durable coating
  • Use on series 909
  • Nuisance discharge

Specs

–
Product Type:

Air Gap

Weight (lbs):

0.63 lbs

Width:

2-3/8"

Height:

3-1/8"

Used With:

909 OSY

909 QT

Size:

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm