Shop Watts
Main product image of Double Check Valve Total Repair Kit for 3/4" and 1" 007 (RK-007M1)
Magnifying glass
Hover image to zoom

Double Check Valve Total Repair Kit for 3/4" and 1" 007 (RK-007M1)

Brand:
Watts
SKU:
0887044
Rating:
(1)
Q&A:
(0)
Double Check Valve Total Repair Kit for 3/4" and 1" 007 (RK-007M1)
Magnifying glass
Hover image to zoom
$196.52 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
3/4" Watts 007, 1" Watts 007

Description

–
This 3/4 and 1 IN 007M1 total repair kit provides all the parts necessary to replace the major internal components of the applicable double check valve assembly. This kit consists of a cover O-ring and two seats, seat O-rings, disc assemblies, springs, and check cages for both first and second checks. All parts are genuine and original to the valve.

Features
  • No special tools required for servicing
  • Factory replacement kit
  • All parts are made of high quality materials
  • Genuine and original Watts parts


Kit Contains:
  • First Check Repair Kit
  • Second Check Repair Kit
  • Retainer (If Plastic)

Specs

–
Application:

Replacement Part

Used With:

3/4" Watts 007

1" Watts 007

Product Type:

1st or 2nd Check Repair Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right kit for the job

Perfect fit
Jody
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?