Apply to be a TradeMaster!
Main product image of RK 288A-Z1-T 1/2" Repair Kit for Watts Anti-Siphon Vacuum Breaker (288A)
Magnifying glass
Hover image to zoom

RK 288A-Z1-T 1/2" Repair Kit for Watts Anti-Siphon Vacuum Breaker (288A)

Brand:
Watts
SKU:
0887165
Rating:
(0)
Q&A:
(0)
RK 288A-Z1-T 1/2" Repair Kit for Watts Anti-Siphon Vacuum Breaker (288A)
Magnifying glass
Hover image to zoom
$63.35 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Used With
288A Series

Description

–
This 1/2" anti-siphon vacuum breaker hot or cold water repair kit, for series 288A-Z1, prevents the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of a disk and disc float, a bonnet and O-ring. It has a full size orifice to assure pipe size capacity and maximum flow. It is ideal for low flow, non-continuous hot or cold water health hazard installations such as on laboratory equipment. Maximum Pressure is 125psi (8.6 bar).

For use with Series 288A-Z1 Backflow Preventing Valve Vacuum Breaker.

Kit Includes:
  • Disc Assembly (Disc and Disc Float)
  • Bonnet O-Ring

Specs

–
Size:

1/2"

Used With:

288A Series

Product Type:

Repair Kit