Apply to be a TradeMaster!
Main product image of 3/8" CTS x 1/2" NPS Quick-Connect Female Swivel 90-Degree Elbow (3520-0808)
Magnifying glass
Hover image to zoom

3/8" CTS x 1/2" NPS Quick-Connect Female Swivel 90-Degree Elbow (3520-0808)

Brand:
Watts
SKU:
0959037
Rating:
(0)
Q&A:
(0)
3/8" CTS x 1/2" NPS Quick-Connect Female Swivel 90-Degree Elbow (3520-0808)
Magnifying glass
Hover image to zoom
$7.65 each
BOX UP & SAVE 7%
$35.70 box of 5
$7.14 each
In Stock
In Stock
Get 8 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Polysulfone
Product Highlight: Tubing Compatibility
PEX, Polybutylene, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push-Fit
Product Highlight: Standards Met
CAN/CSA B137.5, NSF, ASTM F877, ASSE 1061 Standards Met
Product Highlight: Connection Type
NPSF, CTS Connection

Description

–
This 3/8 inch CTS x 1/2 inch NPS AquaLock plastic female swivel elbow works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing. It is easy to install, no tools or tube inserts are required. The fitting can be used for hot and cold water applications. The unique O-ring guide feature provides a zero-leak connection. Unlike barb fittings, this fitting joins the tubing on the outside, increasing the flow capacity. After a connection has been made even under maximum pressure, the tubing is able to swivel, making the fitting ideal for vibrating and dynamic applications.

Product Features
  • No tools required for installation or removal
  • Works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing
  • 25-year limited warranty
  • Can be used for hot and cold water applications, including behind the wall applications
  • Rotates under pressure
  • Zero-leak connections

Specs

–
Size:

3/8" x 1/2"

PEX Size:

1/2"

3/8"

Material:

Polysulfone

Application:

Plumbing

Connection Type:

NPSF

CTS

Color:

White

Max Temp (F):

75°F

Tubing Compatibility:

PEX

Polybutylene

CPVC

OD Controlled Copper

Fitting System Compatibility:

Push-Fit

Max Pressure (PSI):

@75°F 250

@180°F 100

Warranty:

25 Year (Limited)

Standards Met:

CAN/CSA B137.5

NSF

ASTM F877

ASSE 1061

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy