Shop Watts
Main product image of 3591-1810 (P-1087) Polysulfone Quick-Connect Left Single Stem Body, 1" x 1/2" CTS
Magnifying glass
Hover image to zoom

3591-1810 (P-1087) Polysulfone Quick-Connect Left Single Stem Body, 1" x 1/2" CTS

Brand:
Watts
SKU:
0959259
Rating:
(0)
Q&A:
(0)
3591-1810 (P-1087) Polysulfone Quick-Connect Left Single Stem Body, 1" x 1/2" CTS
Magnifying glass
Hover image to zoom
$42.63 each
BOX UP & SAVE 6%
$602.70 box of 15
$40.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2"
Product Highlight: Material
Polysulfone
Product Highlight: Connection Type
CTS Connection
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Color
White

Description

–
3591-1810 (P-1087) Polysulfone Quick-Connect Left Single Stem Body, 1" x 1/2" CTS

Quick-Connect Single Stem Body Left - Polysulfone.

Specs

–
Size:

1" x 1/2"

Material:

Polysulfone

Application:

Plumbing

Connection Type:

CTS

Max Temp (F):

180°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy