Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Size
–
1/2" Filter (1)
1/2" (1)
1" Filter (2)
1" (2)
Price Range
–
$10 to $15 Filter (1)
$10 to $15 (1)
$40 to $45 Filter (1)
$40 to $45 (1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Watts Quick-Connect Fittings
Quick-Connect Manifolds
Quick-Connect Manifolds
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
0959259 Compare Checkbox
Compare
3591-1810 (P-1087) Polysulfone Quick-Connect Left Single Stem Body, 1" x 1/2" CTS
SKU:
0959259
Watts
SKU:
0959259
Brand:
Watts
–
+
$42.63
each
BOX UP & SAVE 6%
–
+
$602.70 box of 15
$40.18
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
0959264 Compare Checkbox
Compare
Polysulfone Quick-Connect End Plug, 1" CTS
SKU:
0959264
Watts
SKU:
0959264
Brand:
Watts
–
+
$11.62
each
BOX UP & SAVE 12%
–
+
$51.15 box of 5
$10.23
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video