Shop Watts
Main product image of Polysulfone Quick-Connect End Plug, 1" CTS
Magnifying glass
Hover image to zoom
Polysulfone Quick-Connect End Plug, 1" CTS
Magnifying glass
Hover image to zoom
$11.62 each
BOX UP & SAVE 12%
$51.15 box of 5
$10.23 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
This quick-connect end plug fitting is designed for use in potable water applications. It is made of polysulfone plastic and is tested, certified, and approved for drinking water. This 1 inch CTS plug can be used with Series 35 quick-connect manifolds to plug a 1" main line inlet or outlet. The pressure rating is 100 psi at 180 degrees F (6.9 bar at 82 degrees C) or 250 psi at 75 degrees F (17.2 bar at 24 degrees C).

Features:
  • Connects to 1 inch CTS bodies
  • No tools necessary for installation or removal
  • For Series 35 manifold
  • Prevents the flow of water

Specs

–
Size:

1"

Product Type:

End Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy