Watts Pure Water Top Mount Faucet comes in a wide range of finishes, including chrome, brushed nickel, and oil rubbed bonze. Fit 3/8 inch tubing size. Models with filter change monitors are available to remind customers when to change cartridges for water quality assurance. One style works for air gap or non air gap installations.
| Connection Size: | 3/8" |
|---|---|
| Approvals: | Lead Free |
| Product Type: | Drinking Water Faucet |
| Series: | PWFCTTM |
| Type: | Manual |
| Application: | Residential Commercial |
| Valve Type: | Ceramic Disc |
| Finish: | Chrome |
| Finish Family: | Chrome |
| Number of Holes: | 1 |
| Number of Handles: | 1 |
| Installation Type: | Deck Mount |
| Features: | Filter Change Monitor |
| Faucet Configuration: | Single Hole |
| Handle Style: | Lever |