Apply to be a TradeMaster!
Main product image of PWFCTTM Pure Water Top Mount Drinking Water Faucet with Filter Change Monitor (Brushed Nickel), 7100204
Magnifying glass
Hover image to zoom

PWFCTTM Pure Water Top Mount Drinking Water Faucet with Filter Change Monitor (Brushed Nickel), 7100204

Brand:
Watts
SKU:
7100204
Rating:
(0)
Q&A:
(0)
PWFCTTM Pure Water Top Mount Drinking Water Faucet with Filter Change Monitor (Brushed Nickel), 7100204
Magnifying glass
Hover image to zoom
$131.54 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Finish: 
Brushed Nickel
Features: 
Filter Change Monitor
Standard

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–

Watts Pure Water Top Mount Faucet comes in a wide range of finishes, including chrome, brushed nickel, and oil rubbed bonze. Fit 3/8 inch tubing size. Models with filter change monitors are available to remind customers when to change cartridges for water quality assurance. One style works for air gap or non air gap installations.

  • Top mount design
  • Quick connect tube port
  • Built in monitor reminds you to change the filter when needed
  • Brushed nickel finish

Specs

–
Product Type:

Faucet

Type:

Manual

Finish:

Brushed Nickel

Features:

Filter Change Monitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy