Watts Pure Water Top Mount Faucet comes in a wide range of finishes, including chrome, brushed nickel, and oil rubbed bonze. Fit 3/8 inch tubing size. Models with filter change monitors are available to remind customers when to change cartridges for water quality assurance. One style works for air gap or non air gap installations.
| Finish: | Oil Rubbed Bronze |
|---|---|
| Application: | Residential Commercial |
| Features: | Standard |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 1 |
| Product Type: | Drinking Water Faucet |
| Number of Handles: | 1 |
| Faucet Configuration: | Single Hole |
| Approvals: | Lead Free |
| Series: | PWFCTTM |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Finish Family: | Oil Rubbed Bronze |
| Type: | Manual |
| Connection Type: | Quick Connect |
| Connection Size: | 3/8" |