Watts Pure Water Top Mount Faucet comes in a wide range of finishes, including chrome, brushed nickel, and oil rubbed bonze. Fit 3/8 inch tubing size. Models with filter change monitors are available to remind customers when to change cartridges for water quality assurance. One style works for air gap or non air gap installations.
| Type: | Manual |
|---|---|
| Application: | Residential Commercial |
| Features: | Standard |
| Number of Handles: | 1 |
| Product Type: | Drinking Water Faucet |
| Faucet Configuration: | Single Hole |
| Series: | PWFCTTM |
| Approvals: | Lead Free |
| Finish Family: | Brushed Nickel |
| Valve Type: | Ceramic Disc |
| Handle Style: | Lever |
| Finish: | Brushed Nickel |
| Connection Size: | 3/8" |
| Number of Holes: | 1 |
| Installation Type: | Deck Mount |