Shop Watts
Main product image of PWDWHCUC1 Single Stage High Capacity Carbon Filtration Drinking Water System
Magnifying glass
Hover image to zoom

PWDWHCUC1 Single Stage High Capacity Carbon Filtration Drinking Water System

Brand:
Watts
SKU:
7100642
Rating:
(0)
Q&A:
(0)
PWDWHCUC1 Single Stage High Capacity Carbon Filtration Drinking Water System
Magnifying glass
Hover image to zoom
$179.76 each
In Stock
In Stock
Get 6 Fri, Nov 6
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
Quick-Connect Connection
Product Highlight: Inlet Size
3/8"
Product Highlight: Width (Inches)
5" Width
Product Highlight: Diameter (Inches)
3-1/2" Diameter

Description

–
This superior carbon filtration system, model PWDWHCUC1, connects to the cold side of an existing kitchen tap. It provides superior filtration for all the cold water to the faucet. The one-year or 10,000 gallon filtration capacity is five times the capacity of other competitive filter systems. It features a high flow 0.5 micron carbon block filter, sanitary quarter turn filter change out and simple under sink installation. This carbon block filtration reduces parasitic cyst, sediment, chlorine taste and odors. System comes complete with filtration system and all parts and tubing required for a standard installation.

Features:
  • Reduces parasitic cyst, sediment, chlorine taste and odors
  • Easy filter change
  • Provides clean, clear, great tasting water
  • Easy to install-only requires a phillips head screwdriver and an adjustable wrench
  • High Flow 0.5 micron Carbon block
  • 1 year (10,000 gallons) filtration capacity
  • Provides superior filtration for all the cold water to your faucet
  • WQA certified to NSF/ANSI 42, 53 & 372

Specs

–
Product Type:

Filtration System

Application:

Point of Use

Flow Rate (GPM):

1.6

Max Water Temp (°F):

100°F

Micron Rating:

0.5

Max Pressure (PSI):

100

Connection Type:

Quick-Connect

Inlet Size:

3/8"

Replacement Cartridge:

PWCBHCUC1

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Parasitic Protozoan Cysts

Service Life:

10,000 Gallons

Cartridge Life:

1 Year

Width (Inches):

5"

Diameter (Inches):

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy