Apply to be a TradeMaster!
Main product image of 3/8" Onix x 1/2" Male Sweat Mini Ball Valve w/ 0.44" Bore
Magnifying glass
Hover image to zoom

3/8" Onix x 1/2" Male Sweat Mini Ball Valve w/ 0.44" Bore

Brand:
Watts
SKU:
81000366
Rating:
(0)
Q&A:
(0)
3/8" Onix x 1/2" Male Sweat Mini Ball Valve w/ 0.44" Bore
Magnifying glass
Hover image to zoom
$29.68 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Connection Type
Male Sweat Connection
Product Highlight: Material
Brass

Description

–
Mini ball valve for circuit isolation and balancing on field-built manifolds.

Specs

–
Size:

3/8" x 1/2"

Connection Type:

Male Sweat

Connection Method:

Sweat

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy