Apply to be a TradeMaster!
Main product image of D3803010SS, 10 Loop, 1" Stainless Steel Hi Flow Radiant Heat Manifold
Magnifying glass
Hover image to zoom

D3803010SS, 10 Loop, 1" Stainless Steel Hi Flow Radiant Heat Manifold

Brand:
Watts
SKU:
81001986
Rating:
(0)
Q&A:
(0)
D3803010SS, 10 Loop, 1" Stainless Steel Hi Flow Radiant Heat Manifold
Magnifying glass
Hover image to zoom
$864.74 each
In Stock
In Stock
Get 4 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
10
Product Highlight: Supply Size
1"

Description

–

This 1 inch stainless steel manifold with 10 circuits is made of heavy-walled stainless steel and designed for radiant heating and snow melting application with water or water/glycol solutions. Standard features include flow balancing valves and flow meters on each circuit. Manifolds are sold in pre-mounted pairs. The manifold has a maximum operating pressure of 87 psi at 167 degrees F.

Features:

  • Stainless steel
  • Individual circuit flow meter/balance valve
  • Circuit isolation valve
  • Mounted on bracket
  • Body Material: Stainless Steel
  • Branch Outlet Connection Size: 3/4"
  • Branch Outlet Connection Type: Male Threaded
  • Maximum Trunk Flow Rate: 12 GPM
  • Trunk Diameter: 1"
  • Trunk Inlet Connection Size: 1"
  • Trunk Inlet Connection Type: Male Threaded
  • Trunk Outlet Connection Size: 1"
  • Trunk Outlet Connection Type: Male Threaded
  • Trunk Outlet Type: Open
  • With Valves: No

Specs

–
Supply Size:

1"

Number of Outlets:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy