Shop Watts
Main product image of D3803008SS, 9 Loop, 1" Stainless Steel Hi Flow Radiant Heat Manifold
Magnifying glass
Hover image to zoom

D3803008SS, 9 Loop, 1" Stainless Steel Hi Flow Radiant Heat Manifold

Brand:
Watts
SKU:
81003687
Rating:
(0)
Q&A:
(0)
D3803008SS, 9 Loop, 1" Stainless Steel Hi Flow Radiant Heat Manifold
Magnifying glass
Hover image to zoom
$757.56 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
9
Product Highlight: Supply Size
1"

Description

–
This 1 inch stainless steel manifold with 9 circuits is made of heavy-walled stainless steel and designed for radiant heating and snow melting application with water or water/glycol solutions. Standard features include flow balancing valves and flow meters on each circuit. Manifolds are sold in pre-mounted pairs. The manifold has a maximum operating pressure of 87 psi at 167 degrees F.

Features
  • Mounted on bracket
  • Circuit isolation valve
  • Individual circuit flow meter/balance valve
  • Stainless steel


Specifications:
  • Body Material: Stainless Steel
  • Branch Outlet Connection Size: 3/4"
  • Branch Outlet Connection Type: Male Threaded
  • Maximum Trunk Flow Rate: 12 GPM
  • Trunk Diameter: 1"
  • Trunk Inlet Connection Size: 1"
  • Trunk Inlet Connection Type: Male Threaded
  • Trunk Outlet Connection Size: 1"
  • Trunk Outlet Connection Type: Male Threaded
  • Trunk Outlet Type: Open
  • With Valves: No

Specs

–
Number of Outlets:

9

Supply Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy