Apply to be a TradeMaster!
Main product image of 1/2" PEX Comp x 3/4" SST20 Swivel BSP Compression Fitting, PX690002, (Bag of 10)
Magnifying glass
Hover image to zoom

1/2" PEX Comp x 3/4" SST20 Swivel BSP Compression Fitting, PX690002, (Bag of 10)

Brand:
Watts
SKU:
81005168
Rating:
(0)
Q&A:
(0)
1/2" PEX Comp x 3/4" SST20 Swivel BSP Compression Fitting, PX690002, (Bag of 10)
Magnifying glass
Hover image to zoom
$152.25 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Stainless Steel
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"

Description

–

Compression x SS-T20 BSP Fittings are available for a range of applications, including connecting RadiantPEX/RadiantPERT to Stainless Steel Manifolds or to 3/4 inch male BSP x male sweat fittings. SS-T20 Compression Fitting models are also used to connect RadiantPEX-AL to stainless steel and T20 manifolds. SS-T20 Compression Coupling Kits (non-BSP) join lengths of RadiantPEX/RadiantPERT.


Features:

  • Nickel plated
  • For connecting PEX to stainless steel manifolds
  • For custom tubular SST20 compression manifolds
  • For hydronic heating and snow melting applications


Specs

–
Finish:

Stainless Steel

Material:

Brass

Inlet Size:

1/2"

Outlet Size:

3/4"

Product Type:

Compression

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy