Apply to be a TradeMaster!
Main product image of CA-321 Epoxy Coated Floor Mounted Plate-Type Urinal Carrier w/ Bottom Bearing Plate & Integral Mounting Brackets
Magnifying glass
Hover image to zoom

CA-321 Epoxy Coated Floor Mounted Plate-Type Urinal Carrier w/ Bottom Bearing Plate & Integral Mounting Brackets

Brand:
Watts
SKU:
8133171
Rating:
(0)
Q&A:
(0)
CA-321 Epoxy Coated Floor Mounted Plate-Type Urinal Carrier w/ Bottom Bearing Plate & Integral Mounting Brackets
Magnifying glass
Hover image to zoom
$1,554.16 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Finish
Epoxy Coated
Product Highlight: Height (Inches)
42" Height

Description

–
This Watts Drains epoxy coated, floor mounted, plate-type urinal carrier features a heavy gauge steel offset uprights with welded feet, a universal steel hanger support plate and bottom bearing plate with integral mounting brackets, and plated hardware. It is vertically adjustable.

Features:
  • Universal hanger plate accommodates standard urinals
  • Labor saving compression style upright mounting brackets
  • Lower plate supports waste line
  • Offset feet allow uprights to be reversed in the chase
  • Plate-type
  • Floor mounted
  • Bottom bearing plate
  • Universal support plate

Specs

–
Product Type:

Urinal Carrier

Mount:

Floor

Finish:

Epoxy Coated

Height (Inches):

42"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy