Shop Watts
Main product image of WCA-411 Epoxy Coated Floor Mounted Concealed Arm Lavatory Carrier w/ Steel Cross Plate (250 lb Load)
Magnifying glass
Hover image to zoom

WCA-411 Epoxy Coated Floor Mounted Concealed Arm Lavatory Carrier w/ Steel Cross Plate (250 lb Load)

Brand:
Watts
SKU:
8133205
Rating:
(0)
Q&A:
(0)
WCA-411 Epoxy Coated Floor Mounted Concealed Arm Lavatory Carrier w/ Steel Cross Plate (250 lb Load)
Magnifying glass
Hover image to zoom
$1,780.75 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Finish
Epoxy Coated
Product Highlight: Height (Inches)
36" Height

Description

–
This Watts Drains epoxy coated, floor mounted, concealed arm lavatory carrier features heavy gauge steel offset uprights with welded feet and concealed, cast iron arms complete with leveling screws and a basin locking device, upper tie rod and plated hardware. The carrier can withstand up to a 250 pound static load.

Features:
  • Standard arms accommodate most 20x18 and 19x17 lavatories Offset feet allow uprights to be reversed Designed for installation inside stud walls
  • Adjustable arms
  • Epoxy coated
  • Concealed arm
  • Floor mounted

Specs

–
Product Type:

Lavatory Carrier

Type:

Adjustable

Concealed

Mount:

Floor

Capacity (lbs):

250 lbs

Finish:

Epoxy Coated

Height (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy