Shop Watts
Main product image of 6" Round Pronto PVC Adjustable Floor Drain, 2" Socket Outlet (FD-192-PR6-60)
Magnifying glass
Hover image to zoom

6" Round Pronto PVC Adjustable Floor Drain, 2" Socket Outlet (FD-192-PR6-60)

Brand:
Watts
SKU:
8190057
Rating:
(1)
Q&A:
(0)
6" Round Pronto PVC Adjustable Floor Drain, 2" Socket Outlet (FD-192-PR6-60)
Magnifying glass
Hover image to zoom
$801.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
2"
Product Highlight: Outlet Type
Socket
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
PVC

Description

–
This Pronto PVC floor drain offers a 1-3/4 inch pre-pour and 7/8 inch post-pour adjustability with an integrated bubble level and leveling shims to ensure professional results. It features a 2 inch solvent weld outlet connection, a 6 inch round heel-proof nickel bronze strainer, an anchor flange and a reversible clamping collar with primary and secondary weepholes.

Specs

–
Strainer Shape:

Round

Strainer Size:

6"

Outlet Size:

2"

Outlet Type:

Socket

Finish:

Nickel Bronze

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Outstanding Quality

I used this for a french drain and it worked great. Easy to work with, top quality and as attractive as a drain can be. It was especially nice to have the adjustability.
Robert
Albuquerque
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy