The Day Savers – A National Tradesmen Day Contest
Main product image of 8" Round Pronto PVC Adjustable Floor Drain, 4" Socket Outlet (FD-294-PR8-60)
Magnifying glass
Hover image to zoom

8" Round Pronto PVC Adjustable Floor Drain, 4" Socket Outlet (FD-294-PR8-60)

Brand:
Watts
SKU:
8190079
Rating:
(1)
Q&A:
(0)
8" Round Pronto PVC Adjustable Floor Drain, 4" Socket Outlet (FD-294-PR8-60)
Magnifying glass
Hover image to zoom
8190079 has been discontinued
Discontinued November 29, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Outlet Size
4"
Product Highlight: Outlet Type
Socket
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
PVC

Description

This Pronto PVC floor drain offers a 1-3/4 inch pre-pour and 7/8 inch post-pour adjustability with an integrated bubble level and leveling shims to ensure professional results. It features a 4 inch solvent weld outlet connection, an 8 inch round heel-proof nickel bronze strainer, an anchor flange and a reversible clamping collar with primary and secondary weepholes.

Specs

Strainer Shape:

Round

Strainer Size:

8"

Outlet Size:

4"

Outlet Type:

Socket

Finish:

Nickel Bronze

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Outstanding Quality

I used this for a french drain and it worked great. Easy to work with, top quality and as attractive as a drain can be. It was especially nice to have the adjustability.
Robert
Albuquerque
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?