Apply to be a TradeMaster!
Main product image of 1/2" CTS Plastic 90-Degree Elbow (3517 10CP)
Magnifying glass
Hover image to zoom

1/2" CTS Plastic 90-Degree Elbow (3517 10CP)

Brand:
Watts
SKU:
81902934
Rating:
(0)
Q&A:
(0)
1/2" CTS Plastic 90-Degree Elbow (3517 10CP)
Magnifying glass
Hover image to zoom
$13.39 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX, CTS, CPVC
Product Highlight: Fitting System Compatibility
Push-Fit
Product Highlight: Connection Type
PEX Connection
Product Highlight: Color
White
Product Highlight: Max Temp (F)
75°F Max Temp

Description

–

This 1/2 inch CTS AquaLock plastic elbow works with copper, CPVC, PEX, and CTS rated pipe. It is easy to install, no tools or tube inserts are required. The fitting can be used for hot and cold water applications. The unique O-ring guide feature provides a zero-leak connection. Unlike barb fittings, this fitting joins the tubing on the outside, increasing the flow capacity. After a connection has been made even under maximum pressure, the tubing is able to swivel, making the fitting ideal for vibrating and dynamic applications. 


Features & Benefits:

  • No tools required for installation or removal
  • Rotates under pressure after installed for high flexibility during installation
  • Can be used for hot and cold water applications, including behind the wall applications
  • Works with copper, CPVC, PEX, and CTS rated pipe
  • Zero-leak connections
  • 25-year limited warranty

Specs

–
Connection Type:

PEX

Color:

White

Fitting System Compatibility:

Push-Fit

Max Temp (F):

75°F

Application:

Plumbing

Tubing Compatibility:

PEX

CTS

CPVC

Warranty:

25 Year (Limited)

Size:

1/2"

PEX Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy