Apply to be a TradeMaster!
Main product image of 8" Round Pronto Cast Iron Adjustable Floor Drain, 2" Push On Outlet (FD-192P-PR8)
Magnifying glass
Hover image to zoom

8" Round Pronto Cast Iron Adjustable Floor Drain, 2" Push On Outlet (FD-192P-PR8)

Brand:
Watts
SKU:
8200193
Rating:
(1)
Q&A:
(0)
8" Round Pronto Cast Iron Adjustable Floor Drain, 2" Push On Outlet (FD-192P-PR8)
Magnifying glass
Hover image to zoom
8200193 has been discontinued
Discontinued November 29, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Outlet Size
2"
Product Highlight: Outlet Type
Push-On
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
Cast Iron

Description

–
This Pronto cast iron floor drain offers a 3-3/8 inch pre-pour and 7/8 inch post-pour adjustability with an integrated bubble level and leveling shims to ensure professional results. It features a 2 inch push on outlet connection, an 8 inch round heel-proof nickel bronze strainer and strainer ring, an anchor flange and a reversible clamping collar with primary and secondary weepholes.

Specs

–
Strainer Shape:

Round

Strainer Size:

8"

Outlet Size:

2"

Outlet Type:

Push-On

Finish:

Nickel Bronze

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Outstanding Quality

I used this for a french drain and it worked great. Easy to work with, top quality and as attractive as a drain can be. It was especially nice to have the adjustability.
Robert
Albuquerque
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?