Apply to be a TradeMaster!
Main product image of 6" Round Pronto PVC Adjustable Floor Cleanout, 2" No Hub Outlet (CO-192N-PR6-60)
Magnifying glass
Hover image to zoom

6" Round Pronto PVC Adjustable Floor Cleanout, 2" No Hub Outlet (CO-192N-PR6-60)

Brand:
Watts
SKU:
8200329
Rating:
(0)
Q&A:
(0)
6" Round Pronto PVC Adjustable Floor Cleanout, 2" No Hub Outlet (CO-192N-PR6-60)
Magnifying glass
Hover image to zoom
8200329 has been discontinued
Discontinued November 29, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Outlet Size
2"
Product Highlight: Outlet Type
No Hub
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
PVC

Description

–
This Watts PVC Pronto adjustable floor cleanout with anchor flange has a 6 inch round, nickel bronze strainer with post-pour removable plastic cover that features an integrated bubble level. The integrated level and 2 leveling shims, also included, allow the contractor to achieve accurate, professional results every time. The strainer adjusts up to 2-15/16 inch pre-pour and 1 inch post-pour for maximum flexibilty. It features a 2 inch socket weld outlet and comes fully assembled for easy installation, saving time and labor costs.

Specs

–
Strainer Shape:

Round

Strainer Size:

6"

Outlet Size:

2"

Outlet Type:

No Hub

Finish:

Nickel Bronze

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need