Apply to be a TradeMaster!
Main product image of TCA-411 Epoxy Coated Floor Mounted Concealed Arm Track Lavatory Carrier (250 lb Load)
Magnifying glass
Hover image to zoom

TCA-411 Epoxy Coated Floor Mounted Concealed Arm Track Lavatory Carrier (250 lb Load)

Brand:
Watts
SKU:
8201149
Rating:
(0)
Q&A:
(0)
TCA-411 Epoxy Coated Floor Mounted Concealed Arm Track Lavatory Carrier (250 lb Load)
Magnifying glass
Hover image to zoom
$264.13 each
In Stock
In Stock
Get 7 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
24" Width
Product Highlight: Mount
Floor
Product Highlight: Finish
Epoxy Coated
Product Highlight: Height (Inches)
36" Height

Description

–
This Watts Drains epoxy coated, floor mounted, concealed arm track lavatory carrier features heavy gauge steel offset uprights with welded feet and a steel cross plate with integral mounting brackets. The concealed arms are cast iron complete with mounting clips, leveling screws and a basin locking device. The carrier can withstand up to a 250 pound static load.

Features:
  • Patented labor saving design for chase installations
  • Installs through a block wall without nipple extensions
  • Offset feet allow uprights to be reversed in the chase
  • Standard arms accommodate most 20x18 and 19x17 lavatories
  • Arms adjust horizontally with uprights bolted to the floor
  • Floor Mounted
  • Epoxy Coated
  • Adjustable Arm Brackets
  • Concealed Arm

Specs

–
Product Type:

Lavatory Carrier

Width (Inches):

24"

Type:

Adjustable

Concealed

Mount:

Floor

Capacity (lbs):

250 lbs

Finish:

Epoxy Coated

Height (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy