Apply to be a TradeMaster!
Main product image of 1/2" SS009M3-QT-FS Stainless Steel Reduced Pressure Zone Backflow Preventer Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom

1/2" SS009M3-QT-FS Stainless Steel Reduced Pressure Zone Backflow Preventer Assembly w/ Flood Sensor Connectivity

Brand:
Watts
SKU:
88004045
Rating:
(0)
Q&A:
(0)
1/2" SS009M3-QT-FS Stainless Steel Reduced Pressure Zone Backflow Preventer Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom
$3,259.16 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
No
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Body Pattern
Inline

Description

–
This 1/2" stainless steel reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It is ideal for typical applications that are found in industrial plants, medical diagnostic equipment, reverse osmosis systems, carbonated beverage machines, brewing distillers, paper and pulp industries, chemical plants and aggressive atmospheres. This assembly consists of NPT end connections, quarter turn ball valve shutoffs with tee handles, top mounted vandal resistant EZ-test cocks with covers, two in-line independent check valves, captured springs, replaceable check seats, corrosion resistant internal parts, and a hydraulically operated differential pressure internal relief valve for reduced space requirements. This backflow assembly includes flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify the user of potential flooding. Add-on sensor connection kits are available for both BMS and cellular communications.

Features
  • Features flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Investment cast 316 stainless steel assembly for corrosion resistance
  • NPT inlet and outlet connections
  • Quarter turn full port resilient seated ball valve shutoffs
  • Top mounted vandal resistant EZ-TC test cocks provide easy access for testing
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for an economical repair
  • Bolted on, top entry single access cover for ease of maintenance

Specs

–
Size:

1/2"

Connection Type:

Female Threaded

Body Pattern:

Inline

Material:

Stainless Steel

Product Type:

Backflow Preventer

Lead Free:

No

Valve Type:

Quarter Turn Ball Valve

Features:

Flood Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy