Shop Watts
Main product image of 2" Bronze RPZ (009M2QTFS2)
Magnifying glass
Hover image to zoom

2" Bronze RPZ (009M2QTFS2)

Brand:
Watts
SKU:
88004051
Rating:
(0)
Q&A:
(0)
2" Bronze RPZ (009M2QTFS2)
Magnifying glass
Hover image to zoom
$1,427.65 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
No
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Body Pattern
Inline

Description

–
This 2 inch reduced pressure zone assembly backflow preventer helps prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance.

Specifications
  • Single access cover and modular check construction for the ease of maintenance.
  • Internal relief valve for reduced installation clearances.
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve.
  • Test cocks are screwdriver slotted.
  • Quarter turn full port resilient seated ball valve shutoffs.
  • NPT inlet and outlet connections.
  • Replaceable seats for an economical repair.
  • Bronze body construction for durability.
  • Lead free: No

Specs

–
Material:

Bronze

Connection Type:

Female Threaded

Lead Free:

No

Body Pattern:

Inline

Features:

Flood Sensor

Valve Type:

Quarter Turn Ball Valve

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy