Shop Watts
Main product image of 1-1/2" LF009M2-QT-S-FS Bronze Reduced Pressure Zone Assembly w/ Strainer & Flood Sensor Connectivity (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" LF009M2-QT-S-FS Bronze Reduced Pressure Zone Assembly w/ Strainer & Flood Sensor Connectivity (Lead Free)

Brand:
Watts
SKU:
88004084
Rating:
(0)
Q&A:
(0)
1-1/2" LF009M2-QT-S-FS Bronze Reduced Pressure Zone Assembly w/ Strainer & Flood Sensor Connectivity (Lead Free)
Magnifying glass
Hover image to zoom
$1,814.74 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper Silicon Alloy
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Body Pattern
Inline

Description

–
This 1-1/2" lead free copper silicon alloy reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance. This assembly consists of a lead free body and strainer, NPT end connections, quarter turn ball valve shutoffs with tee handles, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements. This backflow assembly includes flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify the user of potential flooding. Add-on sensor connection kits are available for both BMS and cellular communications.

Features
  • Features flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Lead free copper silicon alloy body
  • Furnished with a strainer
  • Quarter turn full port resilient seated ball valve shutoffs
  • Single access cover and modular check construction for the ease of maintenance
  • Internal relief valve for reduced installation clearances

Specs

–
Size:

1-1/2"

Lead Free:

Yes

Features:

Flood Sensor

Body Pattern:

Inline

Connection Type:

Female Threaded

Valve Type:

Quarter Turn Ball Valve

Max Pressure (PSI):

175

Material:

Copper Silicon Alloy

Connection Method:

Threaded

Product Type:

Backflow Preventer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy