Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" LF7RU2L-2 Lead Free Dual Check Valve (FNPT x FNPT)
Magnifying glass
Hover image to zoom

1/2" x 1/2" LF7RU2L-2 Lead Free Dual Check Valve (FNPT x FNPT)

Brand:
Watts
SKU:
88006061
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" LF7RU2L-2 Lead Free Dual Check Valve (FNPT x FNPT)
Magnifying glass
Hover image to zoom
$196.36 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (1)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
The Watts LF7R Lead Free* dual check series prevents the reverse flow of water through backsiphonage or backpressure. This ASSE 1024 listed valve is typically used to protect the water supply at the service entrance or at individual, non-health hazard outlets where backpressure may occur.

Features:
  • Forged Lead Free* Brass Body - Forged brass provides strength and corrosion resistance, without the risk of porosity, meaning it can be smaller and lighter than a cast valve
  • Shorter Lay Length - Whether in a meter box or mechanical room, less really is more
  • Variety of Connection Options - Choose from a meter or standard NPT threaded connections
  • Backwards Compatibility - Longer lay length tailpieces give you the option of getting a valve with the same lay length as the most common Watts no. 7 and LF7 valves to make retrofitting a breeze. Valves with the U2L tailpiece are configured to have the same length of the equivalent Watts no. 7 and LF7 series valve:

Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy