Apply to be a TradeMaster!
Main product image of 1" LF909QT-FS Lead Free RPZ Assembly
Magnifying glass
Hover image to zoom

1" LF909QT-FS Lead Free RPZ Assembly

Brand:
Watts
SKU:
F391009
Rating:
(0)
Q&A:
(0)
1" LF909QT-FS Lead Free RPZ Assembly
Magnifying glass
Hover image to zoom
$2,203.05 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Size: 
1"

This item replaces: 0391009, 0387129

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper Silicon Alloy
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Body Pattern
Inline

Description

–
This 1 inch lead free reduced pressure zone backflow preventer assembly with its exclusive design incorporating the patented air-in and water-out principle for protection during an emergency condition prevents the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. Ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and from other contaminants. This assembly consists of a lead free body, quarter turn ball valve shutoffs with tee handles, check modules, replaceable seats, top mounted test cocks, and a pressure differential relief valve. It can be installed horizontal or vertical without the need of any special tools. This backflow assembly contains a flood sensor with SentryPlus Alert(R) technology to detect excessive water discharges from the relief valve. When paired with an add on connection kit, the sensor is activated to relay alerts for potential flooding events. Connection kit options include BMS, cellular communication, and the Sensor Control Monitor which enables integration with BAS via RS-485 Modbus or the Nexa(R) platform through Wi-Fi.

Features:
  • Features a flood sensor with SentryPlus Alert technology to detect continuous discharge from the relief valve
  • Add-on sensor connection kit to extend flood monitoring on compatible assemblies
  • Integrates with the Sensor Control Monitor to deliver maintenance alerts to BAS via RS-485 Modbus or the Nexa platform by Wi-Fi connectivity
  • Lead free construction
  • Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
  • Compact for easy installation
  • Quarter-turn ball valves with tee handles
  • Horizontal or vertical (up or down) installation
  • Top mounted test cocks

    Specifications:
    • Body Finish: Cast Copper Silicon Alloy
    • Body Material: Lead Free Copper Silicon Alloy
    • Brand: Watts
    • Inlet Connection Size: 1 IN
    • Inlet Connection Size-Metric: 25 MM
    • Inlet Connection Type: Female Threaded
    • Inlet Thread Type: NPT
    • Lead Free: Yes
    • Maximum Temperature-Fahrenheit: 140
    • Minimum Temperature - Celsius: 0.50
    • Minimum Temperature-Fahrenheit: 33
    • Outlet Connection Size: 1 IN
    • Outlet Connection Type: Female Threaded
    • Outlet Thread Type: NPT
    • Part Number: F391009
    • Seat Material: Engineered Plastic
    • Series: LF909 Small
    • ArmorTek Technology: No
    • Backflow Preventer Type: Reduced Pressure Zone Assembly
    • Body Pattern: Inline
    • Bypass: No
    • Cap And Tether: No
    • Disc Material: Silicone
    • Elbow Fitting: No
    • Hazard Protection Level: Health Hazard
    • Hot And Harsh Water: No
    • Hydrant Connection: No
    • Inlet Shutoff Valve Type: Quarter Turn Ball Valve
    • Maximum Working Pressure-BAR: 12.10
    • Maximum Working Pressure-PSI: 175
    • Meter Type: No Meter
    • Outlet Shutoff Valve Type: Quarter Turn Ball Valve
    • Polymer Coating: No
    • Pressure Operation: Continuous
    • Protection Type: Backpressure and Backsiphonage
    • Strainer: No
    • Technologies: Flood Detection
    • Tradename: None

Specs

–
Valve Type:

Quarter Turn Ball Valve

Material:

Copper Silicon Alloy

Connection Type:

FNPT

Body Pattern:

Inline

Features:

Flood Sensor

Size:

1"

Product Type:

Backflow Preventer

Water Temperature:

180°F Intermittent

33°F to 140°F Continuous

Max Pressure (PSI):

175

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy