Apply to be a TradeMaster!
Main product image of 6" 994-OSY-FS Stainless Steel Reduced Pressure Zone Assembly, OSY Shutoff, Short Lay Length w/ Flood Sensor
Magnifying glass
Hover image to zoom

6" 994-OSY-FS Stainless Steel Reduced Pressure Zone Assembly, OSY Shutoff, Short Lay Length w/ Flood Sensor

Brand:
Watts
SKU:
F438057
Rating:
(0)
Q&A:
(0)
6" 994-OSY-FS Stainless Steel Reduced Pressure Zone Assembly, OSY Shutoff, Short Lay Length w/ Flood Sensor
Magnifying glass
Hover image to zoom
$12,057.36 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27
Size: 
6"

Lift Gate

–
This product weighs 425 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
This 6 inch lead free reduced pressure zone assembly backflow preventer help stop the reverse flow of liquids due to backpressure or backsiphonage, where potential health hazard exists. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. This assembly consists of a short lay length stainless steel body, test cocks, corrosive resistant stainless steel bottom mounted relief valve, torsion spring check valves, and outside stem and yoke resilient seated gate valves. This backflow assembly contains a flood sensor with SentryPlus Alert(R) technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor relays a signal that triggers notification of potential flooding to service personnel. The add-on sensor connection kit is available for building management systems and cellular communication.

Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Stainless steel body
  • UL and FM outside stem and yoke resilient seated gate valves
  • Health hazard application
  • No special tools required for servicing
  • Compact construction for smaller enclosures
  • Bottom mounted relief valve reduces clearance requirements when installed against an outside wall
  • Torsion spring check valves provides maximum flow at low pressure drop

Specs

–
Size:

6"

Connection Type:

Flanged x Flanged

Lead Free:

Yes

Application:

Plumbing

Material:

Stainless Steel

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy