Apply to be a TradeMaster!
Main product image of 3/4" LF007M3-QT-S-FZ Double Check Valve Backflow Preventer, 1/4 Turn Shutoff, Single Top Entry, Freeze Sensor (Lead Free)
Magnifying glass
Hover image to zoom

3/4" LF007M3-QT-S-FZ Double Check Valve Backflow Preventer, 1/4 Turn Shutoff, Single Top Entry, Freeze Sensor (Lead Free)

Brand:
Watts
SKU:
T122593
Rating:
(0)
Q&A:
(0)
3/4" LF007M3-QT-S-FZ Double Check Valve Backflow Preventer, 1/4 Turn Shutoff, Single Top Entry, Freeze Sensor (Lead Free)
Magnifying glass
Hover image to zoom
$648.92 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Copper
Product Highlight: Connection Type
Female Threaded Connection

Description

–
This 3/4" lead free double check valve backflow preventer assembly is designed to prevent the backflow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design allows easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as non-health hazards and for contaminants at the service line entrance. This assembly consists of a lead free cast copper silicon alloy body construction, top mounted test cocks, quarter turn ball valve shutoffs, two in-line independent positive seating check modules, replaceable check discs and seats, captured springs, and strainer. The double check valve includes a freeze sensor for use with SentryPlus Alert technology to signal facility personnel when temperature nears and reaches the freezing point. Freeze alerts feature available with add-on connection kit for Wi-Fi networks, building management systems (BMS), irrigation management systems (IMS).

Features
  • Includes a freeze sensor for use with SentryPlus Alert technology to signal facility personnel when temperature nears and reaches the freezing point
  • Available freeze sensor connection kit to activate a monitoring system that trigger alerts for low and freezing temperatures
  • Lead free construction
  • Modular compact design
  • Freeze alerts feature available with add-on connection kit for Wi-Fi networks, building management systems (BMS), and irrigation management systems (IMS)
  • Replaceable seats and seat discs
  • Strainer

Specs

–
Material:

Cast Copper

Size:

3/4"

Connection Type:

Female Threaded

Features:

1/4 Turn Ball Valves

Lead Free:

Yes

Product Type:

Backflow Preventer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy