Apply to be a TradeMaster!
Main product image of SPF33 1/3 HP, Epoxy Coated Thermoplastic Reinforced Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom

SPF33 1/3 HP, Epoxy Coated Thermoplastic Reinforced Submersible Sump Pump w/ Vertical Float Switch

Brand:
Wayne
SKU:
57610-WYN2
Rating:
(0)
Q&A:
(0)
SPF33 1/3 HP, Epoxy Coated Thermoplastic Reinforced Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom
$182.91 each
In Stock
In Stock
Get 1 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow at 5 FT Head
3300
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
8'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
1 Year Warranty

Description

–
Tested to 1 million cycles, for performance that lasts, WAYNE Pumps exceeds an average life of 1 million cycles!

WAYNE Pumps' energy efficient motors, and engineered design provide the ultra-quiet experience you won't believe. The Hardest Working Pumps, You'll Never Hear™.
Durable epoxy-coated and rugged cast iron construction, for long life in tough sump pump applications

Features:
  • Durable epoxy-coated and reinforced thermoplastic construction, for long life in tough sump applications
  • High performance; max. flow rate is 3750 Gallons Per Hour; 2718 GPH at 10 ft. of discharge lift
  • Integrated Vertical Float Switch with Solid, Leak Free Polypropylene Float for automatic operation; 9 in. ON level and 4 in. OFF level
  • No need for weep holes; Unique Top Suction Design reduces clogging and prevents air lock condition
  • Engineered with Upper and lower ball bearings, in sealed oil bath, for virtually silent operation
  • Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts.
  • Cast Iron Seal Plate Prevents Leaks and Galvanic Corrosion
  • 1-1/2 In. NPT Discharge for compliance with building codes
  • 120 V, PSC, Oil-Filled 1/3 HP Motor
  • Float Guard, Protects Switch from Hang-Ups from Debris and side of pit
  • Abrasion Resistant Glass Reinforced Polycarbonate Impeller for Reliability
  • 8 ft Water Resisitant Power Cord provides easy access to nearby GFCI protected outlet
  • For easy installation, use in 11 in. diameter or larger sump basins.
  • UL agency approved
  • 1 Year Limited Warranty

Specs

–
Cord Length:

8'

Type:

Automatic

Application:

Plumbing

Horse Power:

1/3

Amperage:

9.5

Flow at 10 FT Head:

2718

Flow at 15 FT Head:

1920

Flow at 5 FT Head:

3300

Approvals:

UL/CSA

Weight (lbs):

12 lbs

Voltage:

120v

Discharge:

1-1/2" FNPT

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy