Apply to be a TradeMaster!
Main product image of PC1 12V Chrome Plated Bronze Transfer Non-Submersible Pump
Magnifying glass
Hover image to zoom

PC1 12V Chrome Plated Bronze Transfer Non-Submersible Pump

Brand:
Wayne
SKU:
57716-WYN2
Rating:
(0)
Q&A:
(0)
PC1 12V Chrome Plated Bronze Transfer Non-Submersible Pump
Magnifying glass
Hover image to zoom
57716-WYN2 has been discontinued
Discontinued October 11, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
PC1 12V Chrome Plated Bronze Transfer Non-Submersible Pump
Brand:
Wayne
SKU:57716-WYN3
(0)
Backorder
Backorder
Get it Tue, Jul 14 - Tue, Aug 11
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
12 VDC
Product Highlight: Flow at 5 FT Head
300 GPH
Product Highlight: Cord Length
11'
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp

Description

These self-priming transfer pumps are designed to easily transfer water from one point to another. Model PC1, 12 Volt Transfer Pump is convenient when normal power is not readily available. Typical applications include removing water from pool covers, clogged drains, stock tanks, water basins, boats, cisterns, etc.

Features:
  • Portable 12V DC Water Transfer Pump
  • Lifts water over 35 ft.; removes water down to 1/8 in. of surface with suction attachment (included)
  • Rugged, metal pump and motor housing
  • Non-submersible
  • Max. flow is 350 gallons per hour; 265 GPH at 10 ft. of discharge lift
  • 3/4" garden hose connections at inlet and discharge
  • Alligator clamps for connecting power wires to battery

Specs

Voltage:

12 VDC

Max Temp (F):

120°F

Min Temp (F):

40°F

Cord Length:

11'

Flow at 10 FT Head:

265

Flow at 5 FT Head:

300 GPH

Flow at 15 FT Head:

230 GPH

Warranty:

1 Year

Finish:

Chrome Plated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm