Apply to be a TradeMaster!
Main product image of WAPC250 1/4 HP Automatic iSwitch Thermoplastic Pool Cover Pump (50 GPM)
Magnifying glass
Hover image to zoom

WAPC250 1/4 HP Automatic iSwitch Thermoplastic Pool Cover Pump (50 GPM)

Brand:
Wayne
SKU:
57729-WYNP
Rating:
(17)
Q&A:
(0)
WAPC250 1/4 HP Automatic iSwitch Thermoplastic Pool Cover Pump (50 GPM)
Magnifying glass
Hover image to zoom
$227.10 each
In Stock
In Stock
Get 5 Tomorrow, Aug 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/4 HP
Product Highlight: Cord Length
25'

Description

Features:
  • Automatic ON/OFF Water Removal Pool Cover Pump
  • iSwitch® technology turns pump on and off by sensing the presence of water
  • Plug in and leave the pump unattended for worry-free water removal
  • Strainer base filters debris to minimize clogging and keep pump from tipping over
  • Energy efficient, high flow, oil-free pump
  • Automatic freeze protection within the iSwitch technology to prevent pump damage
  • 25 foot power cord (always plug into a GFCI outlet)
  • 25 foot "pull-to-shore" rope included to help position the pump on the pool cover
  • Max. flow rate is 3000 gallons per hour using 1 1/4" drain hose
  • Check-valve with 3/4" garden hose adapter included to reduce repetitive cycling

Specs

Application:

Pool Cover

Type:

Automatic

Voltage:

120v

Cord Length:

25'

Flow at 10 FT Head:

27 GPM

Horse Power:

1/4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.71 out of 17 reviews
100% would recommend this product
4.71
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Works great

As expected. No hassle bring water level down to an inch.
Tod
Parker
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Early review

I've used this pump for only a short time but it works very well. It's design gives it a somewhat fragile appearance but so far no complaints. I'll see how it holds up as time goes by.
Al
Southampton,NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great cover pump

Supply House service and shipment was great. Got it the next day.
Rob
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great item

just perfect for my pool cove and other applications.
bill
ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I couldn't be happier with this product, it works great and empties the water on top of the pool cover very quickly. The shield on the bottom to keep the debris from clogging the pump and it empties the water completely.
Hondo
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Pool Pump Cover

Keeps the water off our pool cover. Worked great so far. Hard to find pump covers with the auto on/off
Trent
KS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again, QA was questionable.

The product was returned and replaced quickly. It would appear that the manufacturer did not QA the product before release. Supply House did a good job in replacing the unit quickly. The replacement unit is working well.
David
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, would buy again, not many other choices.

The pump works, but does not pump the water all the way down, as the other same identical pump does.
David
BERKS-PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Drain pool cover
Charley
Yellville AR.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic pump

I have tried several different pumps. They are now in the trash!!!! This one is amazing, works like a dream. My son has one which is why I bought it. It sits on the pool cover 24/7 and works on and off as needed. Debris all around it don't faze it's performance one bit. Definitely worth every penny.
Frustrated pool owner
Winona lake, in
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy