Apply to be a TradeMaster!
Main product image of 2" Pressure Gauge - 0-100 PSI - 1/8" Back
Magnifying glass
Hover image to zoom

2" Pressure Gauge - 0-100 PSI - 1/8" Back

Brand:
Wayne
SKU:
66017-WYN1
Rating:
(0)
Q&A:
(0)
2" Pressure Gauge - 0-100 PSI - 1/8" Back
Magnifying glass
Hover image to zoom
66017-WYN1 has been discontinued
Discontinued October 7, 2026
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Suggested Alternative:
Vertical Float Top Replacement Kit for CDU Platform (Four Screws)
Brand:
Wayne
SKU:60017-WYN2
(12)
Order by today, receive 12 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
90 Day Warranty
Product Highlight: Mount
Back
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Specs

–
Warranty:

90 Day

Mount:

Back

Dial Size:

2"

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm