Apply to be a TradeMaster!
Main product image of 1/2 HP Cast Iron Transfer Pump w/ 3/4" Garden Hose Adapters
Magnifying glass
Hover image to zoom

1/2 HP Cast Iron Transfer Pump w/ 3/4" Garden Hose Adapters

Brand:
Wayne
SKU:
PC4
Rating:
(3)
Q&A:
(0)
1/2 HP Cast Iron Transfer Pump w/ 3/4" Garden Hose Adapters
Magnifying glass
Hover image to zoom
PC4 has been discontinued
Discontinued August 28, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
PC4 1/2 HP Cast Iron Transfer Pump w/ 3/4" Garden Hose Adapters
Brand:
Wayne
SKU:55832
(9)
Order by today, receive 31 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
This self-priming portable utility pump is designed to be used as a transfer pump for such applications as emptying water heaters, livestock tanks, etc. Pump can also be used for an intermittent pressure boost for applications such as washing cars, cleaning driveways, etc. The motor is air cooled; it is not designed to operate under water.

NOTE: This pump is not intended for permanent installation or long, extended periods of continuous operation.

Features:
  • Assembled in the US with foreign and domestic parts
  • Portable Electric Water Transfer Pump
  • Rugged, cast iron pump and motor housin
  • Non-submersible
  • 1/2 HP; flow rate at 10 ft. is 1600 gallons per hour
  • 3/4 in. garden hose adapters at inlet and discharge
  • Removing water from flooded basements, draining hot water heaters, flushing water lines, charging polyglycol radiant heating lines.

Specs

–
Type:

Portable Unit

Horse Power:

1/2

Voltage:

115V

Material:

Cast Iron

Connection Size:

3/4"

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again

Great price and fast shipping. Pump works great
Jt
Grand rapids mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pumps away!

We use the pump to spray water from the rain barrels. Works fine, but requires a heavy duty hose from the barrel to pump to avoid imploding the hose. Puts out 30 psi. Centrifugal pump. First pump failed at 4 years due to pump side bearing corrosion. Note to self: don't leave the pump full of water, the water will get past the seal and the bearing gets wet. In time the bearing turns to rust. Also note, the shaft will corrode, making new seal useless if the water can get past it at the shaft. keep the pump drained and once a year, disassemble and use a little grease (or something?). There is a repair kit for the pump side and for the brushes. Brushes should last two or three years.
billm
Houston, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

I only used it once and so far and it did what I wanted to do. Time will tell.
Josh
Lafayette, La
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?