Apply to be a TradeMaster!
Main product image of 1 HP Portable Stainless Steel Lawn Pump
Magnifying glass
Hover image to zoom

1 HP Portable Stainless Steel Lawn Pump

Brand:
Wayne
SKU:
PLS100
Rating:
(0)
Q&A:
(0)
1 HP Portable Stainless Steel Lawn Pump
Magnifying glass
Hover image to zoom
PLS100 has been discontinued
Discontinued August 23, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
PLS100 1 HP Portable Stainless Steel Lawn Pump
Brand:
Wayne
SKU:58418-WYN1
(1)
Backorder
Backorder
Get it Thu, Jul 16 - Thu, Aug 13
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Horse Power
1 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Discharge
1" NPT
Product Highlight: Amperage
15 Amps

Description

This pump is designed to sprinkle lawns and small gardens from lakes, ponds, or rivers, empty or fill stock tanks, remove standing water from flooded areas, transfer water or boost water pressure. Flammable liquids such as gasoline, chemicals or corrosive liquids should never be used with this pump.

Features:
  • Portable stainless steel with safe and convenient on/off switch and easy carry handle for portability
  • Fan cooled continuous-duty 120 volt motor draws water up to 20 ft.
  • 1 in. NPT suction and discharge threads, 3/4 in. garden hose adapter included
  • 150 ft. of total dynamic head, maintains pressure up to 60 PSI
  • Durable corrosion resistant construction
  • Lift water as high as 25 ft. and discharge pressures from 35 to 50 PSI
  • 1 HP; max. flow rate is 850 Gallons Per Hour; 775 GPH at 10 ft. of discharge lift
  • Specs

    Horse Power:

    1

    Voltage:

    120v

    Discharge:

    1" NPT

    Amperage:

    15

    Max Flow (GPH):

    775

    Warranty:

    1 Year

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Fri

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM