Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX Flange x 3/4" Male Hose Brass Sillcock w/ 1/4 Turn & Lever Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX Flange x 3/4" Male Hose Brass Sillcock w/ 1/4 Turn & Lever Handle (Lead Free)

Brand:
Webstone
SKU:
33202WSSL
Rating:
(11)
Q&A:
(1)
1/2" Expansion PEX Flange x 3/4" Male Hose Brass Sillcock w/ 1/4 Turn & Lever Handle (Lead Free)
Magnifying glass
Hover image to zoom
$28.13 each
BOX UP & SAVE 5%
$320.76 box of 12
$26.73 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
ProPEX Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Nickel
Product Highlight: Handle Style
Lever

Description

–
Webstone H-33202WSSL 1/2" Expansion PEX Flange x 3/4" Male Hose Brass Sillcock w/ 1/4 Turn & Lever Handle (Lead Free)

Specs

–
Connection Type:

ProPEX

Size:

1/2" x 3/4"

Material:

Brass

Finish:

Nickel

Handle Style:

Lever

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Solid piece

Absolutely no complaints. Love the large handle. It's also full port. The wide flange makes for easy securement.
Mike from FL
California
2 years ago
Was this review helpful to you?

Quick review of 1/4 turn petcock

I like this product, for me it is perfect. It will be mounted to an industrial stainless steel double bowl sink, but will be used to run a garden hose from the sink to the other side of my basement to fill 3 resevoir's for my hydroponic grow stations, sorry guys all vegetables. I love the 1/4 turn on/off and the connection for using expansion connections. I buy it again.
Dean
Chautauqua County, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Highly recommend.

Worked well for us.
Willy
Oregon
6 years ago
Was this review helpful to you?

I would buy this product again

Solid Mounting Base
Doc
OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with the quality

The valve seems solid and was easy to install.
Trademark
Santa Clara
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best for Uponor

If you are using the Uponor style of pex this is a great hose bib. No more drips with this quarter turn valve.
Cal contractor
Pasadena CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

This company provides good quality item and customer service
Shawn
Havelock NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Valve

Nice valve setup for ProPex. Especially like the oversize flange for repair jobs to hide an oversized hole and get into more solid material for mounting. Only problem I encountered was the cap nut stripping out on the stem. It appears the nut has recessed threads that wouldn't quite grab the stem enough. I ended up taking it off and filing it down to the threads, reinstalled and it worked fine. The nut is stainless. A different spec nut would work fine.
Roy
Brewster, NY
9 years ago
Was this review helpful to you?

best hose bib to use with pex at the best price

Best hose bib to use with pex plumbing
TF
Geyserville, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Valve

Every fitting I have purchased from this company is immaculately manufactured, machined, and workable. BUT TAKE NOTE!! THIS IS NOT NORMAL PEX. AND WHEN YOU RETURN IT, THEY DO NOT MAKE A REFUND FOR NOT IDENTIFYING IT SO YOU KNOW. This valve ONLY works with the type of system that expands the hose, and I use the SS crimp ring type, and the fitting poking out the back looks good in the photo but is much too large to work as you might suppose. There should be some sort of big note that the systems are different. It cost me over seven dollars to return the eight something dollar valve.
Woodclaver
CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this compatible with the ProPEX expansion type of connections?

Asked by Nick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the pex connection is an ASTM F1960 which is the same as Propex expansion.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy