Apply to be a TradeMaster!
Main product image of 2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)

Brand:
Webstone
SKU:
40617W
Rating:
(0)
Q&A:
(1)
2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$239.37 each
In Stock
In Stock
Get 5 Tue, Sep 15
Order by today, receive Tuesday
Size
2"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

Webstone H-40617W, 2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)

Full Port Forged Brass Ball Valves w/ Hi-Flow Hose Drain & Reversible Handle

  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

Specs

Size:

2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Features:

Hose Drain

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the Hose Drain the standard size 3/4 as a garden hose bib connection? I

Asked by Flyhuddy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, Yes, the hose drain will be standard 3/4" garden hose size. Thanks,

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy