| Size: | 3/4" |
|---|---|
| Connection Type: | FNPT x FNPT |
| Connection Method: | Threaded |
| Features: | Stainless Steel Oval Handle |
| Lead Free: | No |
| Pressure Rating: | 600 psi 210 PSI @ 250ºF |
| Valve Construction: | 2 piece |
| Handle Style: | Oval |
| Material: | Stainless Steel |
| Max Temp (F): | 250°F |
| Thread Type: | Female |
| Port Type: | Full Port |