Apply to be a TradeMaster!
Main product image of 1/2" Sweat Full Port Brass Ball Valve w/ Stainless Steel Lever (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat Full Port Brass Ball Valve w/ Stainless Steel Lever (Lead Free)

Brand:
Webstone
SKU:
51702WSSL
Rating:
(0)
Q&A:
(1)
1/2" Sweat Full Port Brass Ball Valve w/ Stainless Steel Lever (Lead Free)
Magnifying glass
Hover image to zoom
51702WSSL has been discontinued
Discontinued March 27, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Sweat Full Port Brass Ball Valve w/ Stainless Steel Lever (Lead Free)
Brand:
Webstone
SKU:H-50702WSSL
(0)
Order by today, receive 26 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-51702WSSL, 1/2" Sweat Full Port Brass Ball Valve w/ Stainless Steel Lever (Lead Free)

1/2" Sweat Full Port Brass Ball Valve w/ Stainless Steel Lever and adjustable packing gland (Lead Free)

Specs

–
Size:

1/2"

Connection Method:

Sweat

Connection Type:

C x C

Material:

Brass

Features:

Standard

Pressure Rating:

600 psi

210 PSI @ 250ºF

Handle Style:

Lever

Valve Construction:

1 piece

Flow Capacity (Cv):

28.4

Lead Free:

Yes

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi are these 1/2" full flow sweat ball valves bi directional? thank you

Asked by James 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This valve does not have to be mounted in a specific direction

Was this review helpful to you?